This item is Discontinued.

Te Connectivity Connector, Natural, Liquid Crystal Polymer Insulation, 200 V AC, 1 A 1-84953-6

Connector, Natural, Liquid Crystal Polymer Insulation, 200 V AC, 1 A (Discontinued)

  • Mfr # 1-84953-6
  • Zoro # G105785793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84953-6
Zoro #
G105785793
UPC #
-
Country of Origin
China

Dimensions

Length
23.92 mm
Height
2.56 mm
Width
0.2575 in
Contact Plating Thickness
3.8 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
200 V AC
Current
1 A
Maximum Operating Temperature
85 Degrees C
Application
Signal
Material
Liquid Crystal Polymer
Features
Circuit Identification Feature
Series
FPC
Connection Material
Phosphor Bronze
Max. Temp.
85°C
Hole Center to Center
1 mm
Connector Type
Receptacle
Max. Voltage
200V AC
Terminal Type
Surface Mount
Current Rating
1 A
Contact Finish
Bright Tin Plated
Number of Rows
1
Number of Contacts
16
Contact Type
Socket
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Bright Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.