
Ffc & Fpc Connectors Triomate Asy V 9P L=4.064, Ldfr
Mfr # 5-487509-8
Zoro # G105912939
product price: $0.66
/eaSold in multiples of 150 for $99.00
Key Features
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Contact Finish
Bright Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-487509-8
Zoro #
G105912939
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
5 µm
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Contact Finish
Bright Tin Plated
Current Rating
1 A
Number of Rows
1
Contact Type
Socket
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Type
Trio-Mate
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.