
Ffc/Fpc Connector, 10 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Black Insulator, Receptacle (Discontinued)
- Mfr # 487544-7
- Zoro # G605912965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
487544-7
Zoro #
G605912965
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
100V AC
Application
Signal
Features
Unshrouded
Material
Polyester
Hole Center to Center
1.27 mm
Color
Black
Connector Type
Rectangular Receptacle
Flame Retardant
Yes
Connector Terminates To
Wire & Cable
Number of Rows
1
Flammability Rating
UL 94 V-0
Number of Contacts
10
Contact Type
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.