
Ffc/Fpc Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, (Discontinued)
- Mfr # 88859-5
- Zoro # G805912918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88859-5
Zoro #
G805912918
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Voltage
300V AC
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Number of Rows
1
Flame Retardant
Yes
Connector Type
Receptacle
Contact Type
Socket
Material
Glass-Filled PBT
Flammability Rating
UL 94 V-0
Number of Contacts
13
Connector Terminates To
Wire & Cable
Color
Black
Description
Ffc/Fpc Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.