
Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Latch, Black Insulator, (Discontinued)
- Mfr # 1-487545-2
- Zoro # G505783450
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-487545-2
Zoro #
G505783450
UPC #
-
Country of Origin
Thailand
Details
Item
Connector
Type
Rectangular Receptacle
Color
Black
Insulation Material
Polyester
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Connector Type
Rectangular Receptacle
Max. Temp.
105°C
Number of Rows
1
Contact Type
Socket
Flame Retardant
Yes
Number of Contacts
15
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Ffc/Fpc Connector, 15 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Latch, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.