Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural 1-1775333-6

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural (Discontinued)

  • Mfr # 1-1775333-6
  • Zoro # G705783052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1775333-6
Zoro #
G705783052
UPC #
-
Country of Origin
China

Dimensions

Width
0.2461 in
Height
2 mm
Length
0.504 in
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Type
Receptacle
Color
Natural
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
0.5 A
Series
FPC
Maximum Operating Temperature
85 Degrees C
Material
Liquid Crystal Polymer
Number of Rows
1
Current Rating
0.5 A
Features
Circuit Identification Feature
Number of Contacts
16
Max. Temp.
85°C
Hole Center to Center
0.5 mm
Connector Type
Receptacle
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Type
Socket
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Gold Plated

Description

Ffc/Fpc Connector, 16 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.