
Ffc/Fpc Connector, 17 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Black Insulator, Receptacle (Discontinued)
- Mfr # 1-487544-4
- Zoro # G405783512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-487544-4
Zoro #
G405783512
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Black
Max. Voltage
100V AC
Maximum Voltage
100 V AC
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Features
Unshrouded
Max. Temp.
105°C
Connector Type
Rectangular Receptacle
Flame Retardant
Yes
Number of Rows
1
Number of Contacts
17
Hole Center to Center
1.27 mm
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.