
Ffc/Fpc Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Detent, Black (Discontinued)
- Mfr # 3-88179-6
- Zoro # G305912876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-88179-6
Zoro #
G305912876
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
105°C
Max. Voltage
300V AC
Application
Signal
Color
Black
Flame Retardant
Yes
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Nylon
Number of Rows
2
Connector Terminates To
Wire & Cable
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
34
Description
Ffc/Fpc Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Detent, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.