
Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, (Discontinued)
- Mfr # 1-88859-0
- Zoro # G005785930
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-88859-0
Zoro #
G005785930
UPC #
-
Country of Origin
United States
Details
Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Glass-Filled PBT
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Number of Rows
1
Hole Center to Center
2.54 mm
Flame Retardant
Yes
Number of Contacts
4
Max. Temp.
105°C
Connector Type
Receptacle
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.