Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Locking, Natural (Discontinued)

  • Mfr # 84981-4
  • Zoro # G005912886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84981-4
Zoro #
G005912886
UPC #
-
Country of Origin
China

Dimensions

Width
0.248 in
Height
3 mm
Length
7 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
125V AC
Application
Signal
Series
FPC
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Material
Nylon
Color
Natural
Number of Contacts
4
Contact Type
Socket
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Current Rating
1 A

Description

Ffc/Fpc Connector, 4 Contact(S), 1 Row(S), Female, Right Angle, 0.039 Inch Pitch, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.