Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural 4-1734592-0

Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural (Discontinued)

  • Mfr # 4-1734592-0
  • Zoro # G205912891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1734592-0
Zoro #
G205912891
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 in
Length
25.43 mm
Height
2.05 mm
Contact Plating Thickness
0.025 µm

Details

Item
Connector
Max. Temp.
85°C
Max. Voltage
250V AC
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Terminal Type
Surface Mount
Color
Natural
Connection Material
Phosphor Bronze
Hole Center to Center
0.5 mm
Terminal Finish
Gold Plated
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
0.5 A
Connector Terminates To
Flexible Printed Circuit
Number of Contacts
40
Contact Type
Socket

Description

Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.