This item is Discontinued.

Te Connectivity Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Locking, Black 4-1734742-0

Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Locking, Black (Discontinued)

  • Mfr # 4-1734742-0
  • Zoro # G505912959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1734742-0
Zoro #
G505912959
UPC #
-
Country of Origin
China

Dimensions

Width
0.1496 in
Length
25.7 mm
Height
4.15 mm
Contact Plating Thickness
0.007 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Connection Material
Phosphor Bronze
Material
Glass-Filled Polyamide
Color
Black
Terminal Type
Surface Mount
Connector Terminates To
Flexible Printed Circuit
Contact Type
Socket
Current Rating
0.5 A
Number of Contacts
40
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Rows
1

Description

Ffc/Fpc Connector, 40 Contact(S), 1 Row(S), Female, Straight, 0.020 Inch Pitch, Locking, Black Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.