
Ffc/Fpc Connector, 5 Contact(S), 1 Row(S), Female, Right Angle, Solder Terminal, White Insulator (Discontinued)
- Mfr # 84533-5
- Zoro # G705912995
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84533-5
Zoro #
G705912995
UPC #
-
Country of Origin
China
Dimensions
Width
0.346 in
Height
4.8 mm
Length
10 mm
Contact Plating Thickness
0.8 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Hole Center to Center
1.25 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Material
Glass-Filled PBT
Color
White
Connector Type
Receptacle
Number of Contacts
5
Contact Type
Socket
Terminal Finish
Bright Tin Plated
Number of Rows
1
Contact Finish
Bright Tin Plated
Current Rating
1 A
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.