
Ffc/Fpc Connector, 6 Contact(S), 2 Row(S), Male, 0.1 Inch Pitch, Idc Terminal, Locking, Black (Discontinued)
- Mfr # 3-88189-2
- Zoro # G605912934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-88189-2
Zoro #
G605912934
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Voltage
300V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Features
Shrouded
Material
Nylon
Connector Terminates To
Wire & Cable
Number of Rows
2
Connector Type
Plug
Flame Retardant
Yes
Number of Contacts
6
Contact Type
Pin
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Description
Ffc/Fpc Connector, 6 Contact(S), 2 Row(S), Male, 0.1 Inch Pitch, Idc Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.