
Ffc/Fpc Connector, 60 Contact(S), 1 Row(S), Straight, 0.02 Inch Pitch, Surface Mount Terminal, (Discontinued)
- Mfr # 2041215-1
- Zoro # G405912981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2041215-1
Zoro #
G405912981
UPC #
-
Country of Origin
China
Dimensions
Width
0.299 in
Height
2.55 mm
Length
34.9 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Color
Natural
Features
Circuit Identification Feature
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Number of Contacts
60
Connector Terminates To
Flexible Printed Circuit
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Terminal Finish
Gold Plated
Number of Rows
1
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Contact Type
Socket
Description
Ffc/Fpc Connector, 60 Contact(S), 1 Row(S), Straight, 0.02 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.