
Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural (Discontinued)
- Mfr # 1775333-8
- Zoro # G005912947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1775333-8
Zoro #
G005912947
UPC #
-
Country of Origin
China
Dimensions
Width
0.2461 in
Height
2 mm
Length
8.75 mm
Contact Plating Thickness
0.025 µm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Connection Material
Phosphor Bronze
Color
Natural
Connector Type
Receptacle
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
0.5 A
Terminal Finish
Gold Plated
Number of Contacts
8
Contact Type
Socket
Connector Terminates To
Flexible Printed Circuit
Description
Ffc/Fpc Connector, 8 Contact(S), 1 Row(S), Female, Right Angle, 0.020 Inch Pitch, Locking, Natural Insulator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.