Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILLISTER HEAD SCREW ZN

  • Mfr # 5205979-1

  • Zoro # G901048900


product price: $0.66
/ea
Sold in multiples of 139 for $91.74

Key Features

Product Type
Accessory
Thread Size
14702
Screw Finish
Yellow Chromate
Screw Length
.22 in
Accessory Type
Retainer Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205979-1
Zoro #
G901048900
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14702
Screw Length
.22 in

Details

Product Type
Accessory
Screw Finish
Yellow Chromate
Accessory Type
Retainer Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.