
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1376059-1
Zoro #
G801049212
UPC #
-
Country of Origin
Japan
Dimensions
Length
.484 in
Height
.216 in
Details
Material
Carbon Steel
For Use With
Tab Housing
CSA Rating
Certified
UL Flammability Rating
UL 94V-0
Circuit Identification Feature
Without
UL Rating
Recognized
Strain Relief
Without
Product Type
Accessory
Hardware Type
Mounting Screw
Agency/Standard
UL, CSA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.