Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIXED REAR MOUNT SOCKET CONNECTOR

  • Mfr # Y5015-000000008781

  • Zoro # G400977114


product price: $38.19
/ea
Sold in multiples of 2 for $76.38

Key Features

Insulated
Yes
Color
Black
Material
Aluminum
Type
Square Flange, Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5015-000000008781
Zoro #
G400977114
UPC #
-
Country of Origin
United Kingdom

Details

Insulated
Yes
Color
Black
Material
Aluminum
Type
Square Flange, Socket
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.