Zoro Homepage

Fixed Terminal Blocks 5.00Mm Ptr Tb Pin Strip, 2 Pos

  • Mfr # 2213865-2

  • Zoro # G605797821


product price: $0.95
/ea
Sold in multiples of 250 for $237.50

Key Features

Voltage
300 VAC
Connector Style
Header
Block Type
Pin Header
Centerline (Pitch)
.197 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213865-2
Zoro #
G605797821
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Connector Style
Header
Block Type
Pin Header
Centerline (Pitch)
.197 in
Number of Rows
1
Number of Positions
2
Current Rating (Max)
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.