
Fixed Terminal Blocks 5.00Mm Screw Tb Pin Strip, 2 Pos
Mfr # 2213867-2
Zoro # G005797728
product price: $0.71
/eaSold in multiples of 350 for $248.50
Key Features
Voltage
300 VAC
Block Type
Pin Header
Centerline (Pitch)
.197 in
Number of Positions
2
Connector Style
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2213867-2
Zoro #
G005797728
UPC #
-
Country of Origin
United States
Details
Voltage
300 VAC
Block Type
Pin Header
Centerline (Pitch)
.197 in
Number of Positions
2
Connector Style
Header
Current Rating (Max)
10A
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.