Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Fixed Terminal Blocks Term Block 10P Side Ent 3.81Mm 1-1776113-0

Fixed Terminal Blocks Term Block 10P Side Ent 3.81Mm (Discontinued)

  • Mfr # 1-1776113-0
  • Zoro # G805797751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776113-0
Zoro #
G805797751
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.102 in
Screw Size
M2

Details

Housing Color
Black
Voltage
150 VAC
Stacked Levels
Without
Contact Current Rating (Max)
12A
Connector Style
Header
Side Stackable
Yes
Wire Protection
With
Operating Temperature Range
-40 to 230°F
Connector Mounting Type
Board Mount
Current Rating (Max)
12A
Wire Entry Angle
Side
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Interlock
Without
Block Type
None
Screw Material
Copper Alloy
Housing Material
High Temperature Polyamide
Closed End
Without
Circuit Application
Power & Signal
Screwless Terminal Block
No
Contact Mount
Through Hole
Screw Plating Material
Nickel
Header Type
Header Only
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Copper Alloy
Connector System
Wire-to-Board
Wire Range
28 to 16 AWG
Centerline (Pitch)
.1499 in
Screw Flange
Without
Number of Positions
10
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.