Zoro Homepage

Fixed Terminal Blocks Termi-Blok Pcb 3 Lev.Stack. 5

  • Mfr # 1-282884-1

  • Zoro # G505798058


product price: $4.45
/ea
Sold in multiples of 40 for $178.00

Key Features

Voltage
300 VAC
Screwless Terminal Block
Yes
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Wire Protection
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282884-1
Zoro #
G505798058
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Screwless Terminal Block
Yes
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Wire Protection
With
Closed End
Without
Screw Material
Brass
Block Type
None
Current Rating (Max)
13.5 A
Connector & Contact Terminates To
Printed Circuit Board
Wire Range
30 to 16 AWG
Contact Base Material
Brass
Side Stackable
Yes
Interlock
With
Housing Material
PA 6.6
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Connector Style
Header
Stacked Levels
Level 3
Centerline (Pitch)
.197 in
Housing Color
Green
Circuit Application
Power & Signal
Contact Current Rating (Max)
13.5 A
Marking Color
Black
Screw Plating Material
Nickel
Mounting Angle
Vertical
Number of Positions
3
Number of Rows
1
Screw Flange
Without
Connector System
Wire-to-Board
Contact Mating Area Plating Material
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.