Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Fixed Terminal Blocks Termi-Blok Pcb Mount 180 2P. 282852-2

Fixed Terminal Blocks Termi-Blok Pcb Mount 180 2P. (Discontinued)

  • Mfr # 282852-2
  • Zoro # G705798001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282852-2
Zoro #
G705798001
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.142 in

Details

Voltage
600 VAC
Closed End
Without
Number of Positions
2
Interlock
With
Screw Material
Brass
Wire Protection
With
Wire Range
30 to 12 AWG
Mounting Angle
Right Angle
Stacked Levels
Without
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
17.5 A
Contact Current Rating (Max)
17.5 A
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Top
Screw Flange
Without
Block Type
PCB Mount
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
PA 66
Connector System
Wire-to-Board
Connector Mounting Type
Board Mount
Screw Plating Material
Nickel
Screwless Terminal Block
Yes
Number of Rows
1
Contact Base Material
Brass
Circuit Application
Power & Signal
Header Type
Header Only
Contact Mount
Through Hole
Connector Style
Header
Centerline (Pitch)
.394 in
Side Stackable
No
Housing Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.