
Flange Mount, General Purpose Relay, 30 A, Bifurcated Terminal
Mfr # 2-1618278-4
Zoro # G000973202
product price: $1,751.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Flange Mount
Electrical Connection
Bifurcated Terminal
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1618278-4
Zoro #
G000973202
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Flange Mount
Electrical Connection
Bifurcated Terminal
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
SPDT
Voltage (Max)
30000 VDC, 12000 VDC, 5000 VDC, 7500 VDC, 8000 VDC, 1800 VDC, 20000 VDC, 15000 VDC, 10000 VDC, 25000 VDC, 35000 VDC, 50000 VDC, 70000 VDC, 2200 VDC, 3500 VDC
Contact Voltage Rating
15 kVDC
Coil Resistance
48 Ω
Contact Arrangement
1 Form A, SPST-NO, 1 NO, 1 Form B, SPST-NC, 1 N/C, 1 Form C, SPDT, 1 C/O
Contact Current Rating
30 A
Economizer
Without
High Voltage Connection (Coil)
Turret Terminals
RF Rated
No
Power Switching
Yes, No, Make Only
Relay Type
High Voltage
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.