Zoro Homepage

FLEXIBLE CABLE BOOT SIZE 11

  • Mfr # 207489-1

  • Zoro # G001052999


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

Color
Black
Shell Size
11
Accessory Type
Boot
Cable Grip Range
.15 to .25 in
Cable Clamp Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207489-1
Zoro #
G001052999
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
11

Details

Color
Black
Accessory Type
Boot
Cable Grip Range
.15 to .25 in
Cable Clamp Color
Black
Product Type
Accessory
Boot Material
Thermoplastic
Boot Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.