Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mt Plug Spring Conn 5P 3.50mm

  • Mfr # 1986716-5

  • Zoro # G101016822


product price: $3.79
/ea
Sold in multiples of 40 for $151.60

Key Features

Color
Green
Number of Rows
1
Interlock
Without
Wire Entry Angle
Top
Wire Range
.5 to 1.5 mm² [ 20 to 16 AWG ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986716-5
Zoro #
G101016822
UPC #
-
Country of Origin
Italy

Details

Color
Green
Number of Rows
1
Interlock
Without
Wire Entry Angle
Top
Wire Range
.5 to 1.5 mm² [ 20 to 16 AWG ]
Shrouded
No
Housing Material
Polyamide
Threaded Flange
Without
Screwless Terminal Block
Yes
Block Type
Straight
Lever Color
Orange
Current Rating (Max) (A)
2
Mounting Angle
Vertical
Screw Flange
Without
Number of Positions
5
Voltage (VAC)
150
Side Stackable
Yes
Housing Color
Green
Contact Mating Area Plating Material
Tin over Copper Alloy
Centerline
3.5 mm [ .138 in ]
Connector Style
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.