Zoro Homepage

Forge Assy Pin 0#0-6#4-0#8-0#12-0#22

  • Mfr # 2212309-1

  • Zoro # G205789387


product price: $67.15
/ea
Sold in multiples of 3 for $201.45

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Height
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212309-1
Zoro #
G205789387
UPC #
-
Country of Origin
United States

Dimensions

Height
42 mm
Length
76 mm
Width
1.268 in

Details

Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL 1977; UL Certified
Material
Glass-Filled Polyester
Wire Type
Stranded
Features
Panel Mount Feature
Max. Temp.
105°C
Number of Rows
2
Terminal Type
Crimp
Hole Center to Center
250 mm
Number of Contacts
6
Contact Type
Pin
Application
Power
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.