
FORGE ASSY PIN 2#0-4#4-0#8-1#12-1#22
Mfr # 2212320-1
Zoro # G101017393
product price: $74.99
/eaSold in multiples of 2 for $149.98
Key Features
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2212320-1
Zoro #
G101017393
UPC #
-
Country of Origin
United States
Dimensions
Length
3.78 in
Width
1.48 in
Height
42 mm
Details
Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Stranded
Max. Temp.
105°C
Material
Glass-Filled Polyester
Terminal Type
Crimp
Application
Power, Signal
Standards
UL 1977; UL Certified
Features
Panel Mount Feature
Hole Center to Center
250 mm
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
8
Contact Type
Pin
Number of Rows
2
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.