Zoro Homepage

FORGE ASSY SCKT 4#0-0#4-0#8-0#12-2#22

  • Mfr # 2212307-1

  • Zoro # G301017308


product price: $54.65
/ea
Sold in multiples of 3 for $163.95

Key Features

Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212307-1
Zoro #
G301017308
UPC #
-
Country of Origin
United States

Dimensions

Width
1.526 in
Length
84 mm
Height
42 mm

Details

Item
Connector Assembly
Color
Black
Insulation Material
Glass-Filled Polyester
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
250 mm
Max. Temp.
105°C
Standards
UL 1977; UL Certified
Application
Power, Signal
Terminal Type
Crimp
Wire Type
Stranded
Material
Glass-Filled Polyester
Features
Panel Mount Feature
Number of Contacts
6
Contact Type
Socket
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.