Zoro Homepage

Fork Terminal, #6 Stud Size, 2 mm², Bare Insulated

  • Mfr # 330827

  • Zoro # G400927126


product price: $0.42
/ea
Sold in multiples of 400 for $168.00

Key Features

Terminal Shape
Fork
Minimum Wire Size
1.3 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330827
Zoro #
G400927126
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.3 mm²
Stud Size
#6
Overall Length
15.82 mm
Barrel Inside Dia.
2.16 to 4.19 mm

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Features
Sheared Terminal
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.