
Fork Terminal, #6 Stud Size, 6 mm², 600 V, Vinyl, PVC Insulated, Yellow
Mfr # 52961
Zoro # G800927207
product price: $0.68
/eaSold in multiples of 300 for $204.00
Key Features
Terminal Shape
Fork
Insulation Color
Yellow
Minimum Wire Size
3 mm²
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52961
Zoro #
G800927207
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Stud Size
#6
Barrel Inside Dia.
0.212 in
Overall Length
0.959 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Insulation Dia
0.105 to 0.2 in
Contact Plating Material
Tin, Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.