
Fork Terminal, #8 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue
Mfr # 52936
Zoro # G505900475
product price: $0.56
/eaSold in multiples of 200 for $112.00
Key Features
Terminal Shape
Fork
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52936
Zoro #
G505900475
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.86 in
Barrel Inside Dia.
0.173 in
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.1149 to 0.1696 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.