Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Fortis Zd 3Pr Emi Assy Bp Diff 93/7 Snpb 2102248-2

Fortis Zd 3Pr Emi Assy Bp Diff 93/7 Snpb (Discontinued)

  • Mfr # 2102248-2
  • Zoro # G805926663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2102248-2
Zoro #
G805926663
UPC #
-
Country of Origin
United States

Details

Current Rating
1.5 A
Connector Type
Receptacle
Number of Contacts
180
Number of Rows
9
Hole Center to Center
0.075 mm
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.