Zoro Homepage

FPC CONN.2P UNSEALED CAP ASSY

  • Mfr # 1123899-1

  • Zoro # G401041180


product price: $1.69
/ea
Sold in multiples of 64 for $108.16

Key Features

Max. Voltage
12V DC
Max. Temp.
80°C
Width
0.535 in
Height
0.608 in
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123899-1
Zoro #
G401041180
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.535 in
Height
0.608 in
Length
52.9 mm

Details

Max. Voltage
12V DC
Max. Temp.
80°C
Material
PBT
Color
Natural
Flammability Rating
UL 94 HB
Number of Rows
1
Hole Center to Center
5 mm
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.