Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM100=12MM TACTILE PB SWITCH 1437565-2

FSM100=12MM TACTILE PB SWITCH (Discontinued)

  • Mfr # 1437565-2
  • Zoro # G500965721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437565-2
Zoro #
G500965721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.25 in
Switch Height
.169 in
Button Width
.264 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Case Material
Polyamide
Actuator Style
Round
Ganged
With
Actuator Color
Black
Dust Proof
No
Leg Style
Kinked
Temperature Rating
Standard°C
Mounting Type
Through Hole
Case Color
Black
Actuator Force
160 g, 5.648 oz
Support Bracket
Without
Actuator Material
Polyester
Snap Action
Without
Low Profile
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Profile
Flush
Number of Actuators
1
Operating Function
NO
ESD Grounding Terminal
Without
Switch Contact Plating Material
Silver
Tactile
Yes
Cover Material
Polyester
Process Sealed
No
Contact Base Material
Copper Alloy
Product Type
Switch
Illuminated
No
Contact Current Rating
50 mA
Tactile Feel
With
Bushing Style
Unthreaded
Mounting Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.