Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM14JSMAAS=6MM TACT SWITCH  SMT 260gf 2-1977223-9

FSM14JSMAAS=6MM TACT SWITCH SMT 260gf (Discontinued)

  • Mfr # 2-1977223-9
  • Zoro # G900979502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1977223-9
Zoro #
G900979502
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
9.4 mm [ .37 in ]
Button Width
3.5 mm [ .138 in ]
Switch Height
13 mm [ .512 in ]

Details

Terminal Connection
Printed Circuit Board
Case Material
PPS
Mounting Type
Surface Mount
Bushing Style
Unthreaded
Actuator Material
Nylon
Tactile Feel
With
Contact Plating
Silver
Contact Base Material
Copper Alloy
Actuator Force
260 g [ 9.178 oz ]
ESD Grounding Terminal
Without
Actuator Color
Pink
Low Profile
With
Leg Style
Gull Wing
Support Bracket
Without
Dust Proof
No
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating (mA)
50
Cover Material
Steel
Snap Action
Without
Tactile
Yes
Illuminated
With
Case Color
Brown
Temperature Rating (°C)
Standard
Process Sealed
No
Mounting Angle
Vertical
Ganged
With
Actuator Profile
Extended
Product Type
Switch
Operating Function
No
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.