Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM18JH=6MM TACT SWITCH  HIGH TEMP 3-1825910-5

FSM18JH=6MM TACT SWITCH HIGH TEMP (Discontinued)

  • Mfr # 3-1825910-5
  • Zoro # G000979495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1825910-5
Zoro #
G000979495
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
4.9 mm [ .193 in ]
Button Width
3.5 mm [ .138 in ]
Switch Height (in)
0.335

Details

Terminal Connection
Printed Circuit Board
Case Material
Nylon
Illuminated
With
Mounting Angle
Vertical
Actuator Color
Black
Number of Actuators
1
ESD Grounding Terminal
Without
Support Bracket
Without
Product Type
Switch
Snap Action
Without
Contact Current Rating (mA)
50
Contact Plating
Silver
Ganged
With
Mounting Type
Through Hole
Contact Base Material
Copper Alloy
Actuator Material
Nylon
Operating Function
No
Temperature Rating (°C)
High
Dust Proof
No
Bushing Style
Unthreaded
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Leg Style
Kinked
Case Color
Black
Actuator Force
160 g [ 5.648 oz ]
Actuator Style
Round
Cover Material
PET Film
Actuator Profile
Extended
Low Profile
With
Tactile
Yes
Tactile Feel
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.