Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM1LPTR=NEW P/N 1-1437565-9

FSM1LPTR=NEW P/N (Discontinued)

  • Mfr # 1-1437565-9
  • Zoro # G200979226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437565-9
Zoro #
G200979226
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Button Width
.118 in
Switch Height
.122 in
Actuator Length
.01 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Leg Style
Standard
Low Profile
With
Actuator Color
Black
Tactile
Yes
Bushing Style
Unthreaded
Illuminated
No
Tactile Feel
With
Mounting Type
Surface Mount
Actuator Profile
Extended
Number of Actuators
1
Actuator Style
Round
Ganged
With
Contact Base Material
Copper Alloy
Case Material
PPS
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Case Color
Black
Contact Current Rating
50 mA
Actuator Force
160 g, 5.648 oz
Temperature Rating
Standard°C
Operating Function
NO
Switch Contact Plating Material
Silver
Mounting Angle
Vertical
Snap Action
Without
Process Sealed
No
Actuator Material
PPA
ESD Grounding Terminal
With
Cover Material
Nickel, Silver
Support Bracket
Without
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.