Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM2JRT=PUSHBUTTONS SWITCH 2-1437565-6

FSM2JRT=PUSHBUTTONS SWITCH (Discontinued)

  • Mfr # 2-1437565-6
  • Zoro # G700966016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437565-6
Zoro #
G700966016
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
.028 in
Switch Height
.169 in
Button Width
.138 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
ESD Grounding Terminal
Without
Leg Style
Straight
Temperature Rating
Standard°C
Snap Action
Without
Cover Material
Steel
Process Sealed
No
Actuator Style
Round
Actuator Material
Polyacetal Resin
Product Type
Switch
Ganged
With
Tactile Feel
With
Actuator Force
7.943 oz, 225 g
Dust Proof
No
Number of Actuators
1
Actuator Profile
Extended
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Through Hole
Case Color
Black
Illuminated
No
Bushing Style
Unthreaded
Low Profile
With
Actuator Color
Natural
Support Bracket
Without
Mounting Angle
Vertical
Operating Function
NO
Contact Current Rating
50 mA
Contact Base Material
Copper Alloy
Switch Contact Plating Material
Silver
Case Material
Polyamide
Tactile
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.