Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSM2JSMAA=TACTILE 260G FORCE S 2-1437565-8

FSM2JSMAA=TACTILE 260G FORCE S (Discontinued)

  • Mfr # 2-1437565-8
  • Zoro # G100979258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437565-8
Zoro #
G100979258
UPC #
-
Country of Origin
China

Dimensions

Switch Height
.169 in
Actuator Length
.028 in
Button Width
.138 in

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit Board
Number of Actuators
1
Case Material
Polyamide
Actuator Material
Nylon
Tactile Feel
With
Case Color
Brown
Low Profile
With
Operating Function
NO
Snap Action
Without
Actuator Force
9.178 oz, 260 g
Switch Contact Plating Material
Silver
Temperature Rating
Standard°C
Process Sealed
No
Dust Proof
No
Contact Base Material
Copper Alloy
Support Bracket
Without
Leg Style
Gull Wing
Actuator Profile
Extended
Illuminated
No
Mounting Angle
Vertical
Ganged
With
Tactile
Yes
Mounting Type
Surface Mount
Bushing Style
Unthreaded
Cover Material
Steel
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Product Type
Switch
Actuator Style
Round
ESD Grounding Terminal
Without
Actuator Color
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.