Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FSMCDH=6.0mm Tact W/SQ Act. & High Temp

  • Mfr # 1825967-1

  • Zoro # G300979409


product price: $0.17
/ea
Sold in multiples of 750 for $127.50

Key Features

Operator Illumination
Illuminated
Terminal Connection
Solder
Product Type
Switch
Support Bracket
Without
Actuator Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825967-1
Zoro #
G300979409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
2.89 mm [ .114 in ]
Button Width
2.41 mm [ .095 in ]
Switch Height (in)
0.292

Details

Item
Push Button Switch
Operator Illumination
Illuminated
Terminal Connection
Solder
Product Type
Switch
Support Bracket
Without
Actuator Style
Square
Contact Plating
Silver
Case Color
Black
Actuator Color
Blue
Contact Base Material
Copper Alloy
ESD Grounding Terminal
Without
Tactile
Yes
Low Profile
With
Bushing Style
Unthreaded
Actuator Profile
Extended
Dust Proof
No
Process Sealed
No
Number of Actuators
1
Actuator Material
Nylon
Mounting Type
Through Hole
Operating Function
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Leg Style
Kinked
Illuminated
With
Snap Action
Without
Case Material
Nylon
Temperature Rating (°C)
High
Ganged
With
Mounting Angle
Vertical
Contact Current Rating (mA)
50
Actuator Force
160 g [ 5.648 oz ]
Tactile Feel
With
Cover Material
PET Film

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.