Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FSMH=3.5 X 6.0 X 5.0 TACT SWITCH  HT 1825965-1

FSMH=3.5 X 6.0 X 5.0 TACT SWITCH HT (Discontinued)

  • Mfr # 1825965-1
  • Zoro # G000979112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825965-1
Zoro #
G000979112
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Switch Height (in)
0.198
Actuator Length
1.52 mm [ .06 in ]
Button Width
2.3 mm [ .118 in ]

Details

Terminal Connection
Printed Circuit Board
Number of Actuators
1
ESD Grounding Terminal
Without
Leg Style
Kinked
Snap Action
Without
Cover Material
Stainless Steel
Case Material
Nylon
Support Bracket
Without
Bushing Style
Unthreaded
Mounting Type
Through Hole
Dust Proof
No
Contact Base Material
Copper Alloy
Case Color
Black
Mounting Angle
Vertical
Process Sealed
No
Actuator Style
Rectangular
Illuminated
With
Actuator Force
130 g [ 4.585 oz ]
Contact Plating
Silver
Low Profile
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Ganged
With
Tactile
Yes
Tactile Feel
With
Temperature Rating (°C)
High
Product Type
Switch
Operating Function
No
Contact Current Rating (mA)
50
Actuator Profile
Extended
Actuator Material
PBT
Actuator Color
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.