
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1437195-6
Zoro #
G000979778
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
25.4 mm
Details
Item
Cable Assembly
Max. Amps
0.125 A
Temp. Rating
-40 to 302°F
Solid / Stranded
Solid
Max. Voltage
300V AC
Insulated / Uninsulated
Insulated
Insulation Material
PTFE
Cable Sub-Category
Jumper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.