Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTD79G04=FLAT TOGGLE 5-6437630-4

FTD79G04=FLAT TOGGLE (Discontinued)

  • Mfr # 5-6437630-4
  • Zoro # G400966996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6437630-4
Zoro #
G400966996
UPC #
-
Country of Origin
Japan

Dimensions

Toggle Length
22.5 mm [ .886 in ]
Bushing Thread Size
M6 x .75

Details

Switch Type
Toggle
Color
Black
Bushing Style
Threaded
Mounting Type
Solder
Process Sealed
No
Sealed
Yes
Product Type
Switch
Contact Plating
Gold
Termination Type
Lead Wire - Hooking Type, Vertical
Contact Resistance (mΩ)
10
Toggle Actuation
Vertical
Dielectric Strength (VAC)
1500
Toggle Style
Flat
Contact Base Material
Copper Alloy
Configuration (Pole-Throw)
Single Pole - Double Throw
UL Flammability Rating
UL 94V-0
Insulation Resistance (MΩ)
1000
Operating Function
On On
Seal Type
Waterproof

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.