Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FTE0904=MINIATURE TOGGLE

  • Mfr # 6-6437630-2

  • Zoro # G300966263


product price: $12.29
/ea
Sold in multiples of 7 for $86.03

Key Features

Color
Black
Switch Type
Toggle
Termination Type
Lead Wire - Hooking Type, Vertical
Operating Function
On Off On
Contact Current Rating (A)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6437630-2
Zoro #
G300966263
UPC #
-
Country of Origin
China

Dimensions

Bushing Thread Size
M6 x .75
Toggle Length
10.5 mm [ .413 in ]

Details

Color
Black
Switch Type
Toggle
Termination Type
Lead Wire - Hooking Type, Vertical
Operating Function
On Off On
Contact Current Rating (A)
6
Configuration (Pole-Throw)
Single Pole - Double Throw
Mounting Type
Solder
Product Type
Switch
Toggle Style
Baton Standard
Insulation Resistance (MΩ)
1000
Dielectric Strength (VAC)
1500
Bushing Style
Threaded
Toggle Actuation
Vertical
Seal Type
Waterproof
Contact Base Material
Copper Alloy
Contact Resistance (mΩ)
10
UL Flammability Rating
UL 94V-0
Contact Plating
Silver
Sealed
Yes
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.