Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTE09G04=MINIATURE TOGGLE 5-6437630-1

FTE09G04=MINIATURE TOGGLE (Discontinued)

  • Mfr # 5-6437630-1
  • Zoro # G000967119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6437630-1
Zoro #
G000967119
UPC #
-
Country of Origin
Japan

Dimensions

Bushing Thread Size
M6 x .75
Toggle Length
10.5 mm [ .413 in ]

Details

Color
Black
Switch Type
Toggle
Contact Plating
Gold
Toggle Actuation
Vertical
Seal Type
Waterproof
UL Flammability Rating
UL 94V-0
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Double Throw
Operating Function
On Off On
Bushing Style
Threaded
Toggle Style
Baton Standard
Termination Type
Lead Wire - Hooking Type, Vertical
Product Type
Switch
Sealed
Yes
Dielectric Strength (VAC)
1500
Mounting Type
Solder
Contact Resistance (mΩ)
10
Insulation Resistance (MΩ)
1000
Contact Base Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.