Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity FTE79G04=FLAT TOGGLE 5-6437630-8

FTE79G04=FLAT TOGGLE (Discontinued)

  • Mfr # 5-6437630-8
  • Zoro # G100967033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6437630-8
Zoro #
G100967033
UPC #
-
Country of Origin
Japan

Dimensions

Bushing Thread Size
M6 x .75
Bushing Diameter
Threaded
Toggle Length
22.5 mm [ .886 in ]

Details

Switch Type
Toggle
Color
Black
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Configuration (Pole-Throw)
Single Pole - Double Throw
Dielectric Strength (VAC)
1500
Contact Plating
Gold
Bushing Style
Threaded
Contact Base Material
Copper Alloy
Process Sealed
No
Contact Resistance (mΩ)
10
Seal Type
Waterproof
Toggle Actuation
Vertical
Sealed
Yes
UL Flammability Rating
UL 94V-0
Toggle Style
Flat
Operating Function
On Off On
Insulation Resistance (MΩ)
1000
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.