
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-6437630-3
Zoro #
G400966545
UPC #
-
Country of Origin
China
Dimensions
Bushing Thread Size
M12 x .75
Toggle Length
10.5 mm [ .413 in ]
Details
Color
Black
Switch Type
Toggle
Product Type
Switch
Process Sealed
No
Insulation Resistance (MΩ)
1000
Contact Plating
Silver
Contact Resistance (mΩ)
10
Dielectric Strength (VAC)
1500
Voltage Rating
125 V, 250 V
Termination Type
Lead Wire - Hooking Type, Vertical
Mounting Type
Solder
Operating Function
(On) Off (On)
Sealed
Yes
Configuration (Pole-Throw)
Double Pole - Double Throw
Bushing Style
Threaded
Contact Current Rating (A)
6
Contact Base Material
Copper Alloy
Toggle Actuation
Vertical
UL Flammability Rating
UL 94V-0
Seal Type
Waterproof
Toggle Style
Baton Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.