Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Full Metal Hoods Size 1  (1) 1-2308319-1

Full Metal Hoods Size 1 (1) (Discontinued)

  • Mfr # 1-2308319-1
  • Zoro # G905787171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2308319-1
Zoro #
G905787171
UPC #
-
Country of Origin
Germany

Details

Item
Backshell/Cable Clamp
Material
Zinc
Type
Backshell Kit
Maximum Operating Temperature
90 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
90°C
Connector Type
Plug, Receptacle
Features
With Jackscrew Fastener
Number of Contacts
9
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.